Beli fag 6205 bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Double Row Angular Contact Ball Bearing (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Bearing Material: Bearing steel
- Cage: Sheet metal
- Coating: Without
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 2
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- FAG Angular Contact Ball Bearing Series (Laher)atribut:
- Radial Internal Clearance: C3
- A (mm): 27.5
- D1 (mm): 39.0
- da min (mm): 22.6
- C0r (N): 13100
- Cr (N): 22500
- Cur (N): 910
- Da max (mm): 41.4
- Inner Diameter d (mm): 17
- Outer Diameter d (mm): 47
- Reference Speed: 12600
- Width B (mm): 22.2
- m (kg): 0.177
- nG (1/minute): 16600
- r min (mm): 1
- ra max (mm): 1
- α (°): 30
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 1
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: Yes
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- monotaro UBC Deep Groove Ball Bearing 6000ZZ Series (Laher)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Standard: JIS B1514 P0
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 43.6
- Inner Diameter d (mm): 25
- Outer Diameter d (mm): 52
- Width B (mm): 15
Daftar Harga fag 6205 bearing Terbaru October 2026
| SKF Double Row Angular Contact Ball Bearing (Laher) | Rp729.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| FAG Angular Contact Ball Bearing 2RSR Series (Laher) | Rp24.900 |
| FAG Angular Contact Ball Bearing Series (Laher) | Rp279.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher) | Rp3.899.900 |
| FAG Deep Groove Ball Bearing 2Z Series (Laher) | Rp27.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp16.900 |
| monotaro UBC Deep Groove Ball Bearing 6000ZZ Series (Laher) | Rp15.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/f2P102741542-8.jpg)
/P102126592-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202RSR%20Series%20(Laher)/8mP103473310-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%20(Laher)/inP104825671-1.jpg)
/czP104062467-2.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BCBM%20Series%20(Laher)/fkP102741560-9.jpg)
/2zP104838107-1.jpg)
/1bP102275047-2.jpg)
/P101563824-1.jpg)
/nrP101002855-2.jpg)
/FAG%20Angular%20Contact%20BB%20TVH%20Series/bcP103473408-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202Z%20Series%20(Laher)/9eP103473338-1.jpg)
/ASB%20Angular%20Contact%20Ball%20Bearing/P102049273-1.jpg)
/35P103209113-1.jpg)
/NSK%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/ecP103792516-1.jpg)
/33P102822111-5.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20ATN9%2FC3%20Type%20(Laher)/hrP104067639-5.jpg)
/mqP104835818-1.jpg)
/P101002856-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)